Beli Mcb Kontaktor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uticon MCB Panel Box
    Mulai

    Rp67.900

    Uticon MCB Panel Box
    Deskripsi:
    Kotak Panel MCB utk beberapa saklar pemutus MCB, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas
  2. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  3. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    43%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  4. ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Mulai

    Rp889.900

    ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Deskripsi:
    Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
  5. SIEMENS Electromagnetic Contactor 3RT6025 (Kontaktor Magnet)
    19%
    Mulai

    Rp379.900

    SIEMENS Electromagnetic Contactor 3RT6025 (Kontaktor Magnet)
    Deskripsi:
    Contactor AC 110 V 50/60 HZ AC3 7.5 kW 400 V AUX contacts 1 NO +1 NC 3-pole, size S0 screw terminal
  6. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  7. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    38%
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  8. Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (Pemutus Sirkuit/MCB)
    atribut:
    • Device Application: Distribution
    • Network Type: AC
    • Breaking Capacity (kA): 6
  9. Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    35%
    Mulai

    Rp199.900

    Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    atribut:
    • Device Short Name: LC1E
    • Product or Component Type: Contactor
  10. SIEMENS Electromagnetic Contactor 3RT2016 (Kontaktor Magnet)
    Mulai

    Rp379.900

    SIEMENS Electromagnetic Contactor 3RT2016 (Kontaktor Magnet)
    Deskripsi:
    Power contactor, AC-3 9 A, 4kW/400V 1 NO, 24V AC, 50/60 Hz 3-pole, Size S00 screw terminal
    atribut:
    • Power Loss (kW): 4
    • Rated Voltage (V): 400
    • Rated Current (A): 9
  11. Legrand RX3 MCB 1P 6000A
    Mulai

    Rp1.099.900

    Legrand RX3 MCB 1P 6000A
    atribut:
    • Number of Pole: 1 (total)
    • Rated Voltage (V): 230
    • Impact Protection (IK): IK04
    • Color: Grey
    • IP Protection: IP20
    • Breaking Capacity (A): 6000
    • Built-in Depth (mm): 44
    • Depth (mm): 77.3
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 88.8
    • Nominal Voltage (V): 210-440
    • Number of Modules: 1
    • Storage Temperature (°C): -25-60
    • Voltage Type: AC
    • Width (mm): 17.8
  12. Legrand RX3 MCB 2P 6000A
    Mulai

    Rp1.599.900

    Legrand RX3 MCB 2P 6000A
    atribut:
    • Impact Protection (IK): IK04
    • Number of Pole: 2 (total)
    • Rated Voltage (V): 400
    • IP Protection: IP20
    • Color: Grey
    • Breaking Capacity (A): 6000
    • Built-in Depth (mm): 44
    • Depth (mm): 77.3
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 88.8
    • Nominal Voltage (V): 360-440
    • Number of Modules: 2
    • Storage Temperature (°C): -25-60
    • Voltage Type: AC
    • Width (mm): 34.6
  13. Legrand RX3 MCB 3P 6500A
    Mulai

    Rp1.599.900

    Legrand RX3 MCB 3P 6500A
    atribut:
    • IP Protection: IP20
    • Impact Protection (IK): IK04
    • Rated Voltage (V): 400
    • Number of Pole: 3 (total)
    • Color: Grey
    • Breaking Capacity (A): 6000
    • Built-in Depth (mm): 44
    • Depth (mm): 77.3
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 88.8
    • Nominal Voltage (V): 360-440
    • Number of Modules: 3
    • Storage Temperature (°C): -25-60
    • Voltage Type: AC
    • Width (mm): 53.4
  14. Legrand RX3 MCB 3P 4500A
    Mulai

    Rp1.499.900

    Legrand RX3 MCB 3P 4500A
    atribut:
    • Impact Protection (IK): IK04
    • Number of Pole: 3 (total)
    • Rated Voltage (V): 400
    • Color: Grey
    • IP Protection: IP20
    • Breaking Capacity (A): 4500
    • Built-in Depth (mm): 44
    • Depth (mm): 77.3
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 88.8
    • Nominal Voltage (V): 360-440
    • Number of Modules: 3
    • Storage Temperature (°C): -25-60
    • Voltage Type: AC
    • Width (mm): 53.4
  15. Legrand RX3 MCB 1P 4500A
    Mulai

    Rp979.900

    Legrand RX3 MCB 1P 4500A
    atribut:
    • IP Protection: IP20
    • Number of Pole: 1 (total)
    • Rated Voltage (V): 230
    • Impact Protection (IK): IK04
    • Color: Grey
    • Breaking Capacity (A): 4500
    • Built-in Depth (mm): 44
    • Depth (mm): 77.3
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 88.8
    • Nominal Voltage (V): 210-440
    • Number of Modules: 1
    • Storage Temperature (°C): -25-60
    • Voltage Type: AC
    • Width (mm): 17.8
  16. Legrand RX3 MCB 2P 4500A
    Mulai

    Rp1.499.900

    Legrand RX3 MCB 2P 4500A
    atribut:
    • Rated Voltage (V): 400
    • Impact Protection (IK): IK04
    • Number of Pole: 2 (total)
    • IP Protection: IP20
    • Color: Grey
    • Breaking Capacity (A): 4500
    • Built-in Depth (mm): 44
    • Depth (mm): 77.3
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 88.8
    • Nominal Voltage (V): 360-440
    • Number of Modules: 2
    • Storage Temperature (°C): -25-60
    • Voltage Type: AC
    • Width (mm): 34.6
  17. Chint Electromagnetic Contactor 100A (Kontaktor Magnet)
    Mulai

    Rp1.099.900

    Chint Electromagnetic Contactor 100A (Kontaktor Magnet)
    atribut:
    • Coil Voltage: 220V
    • Frequency: 50/60Hz
    • Conventional Thermal Current: 110A
    • Rated Insulation Voltage: 690V
    • Rated Impulse Withstand Voltage: 8kV
Daftar Harga Mcb Kontaktor Terbaru November 2026
Uticon MCB Panel BoxRp67.900
Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp129.900
Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Rp459.900
ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)Rp889.900
SIEMENS Electromagnetic Contactor 3RT6025 (Kontaktor Magnet)Rp379.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)Rp139.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Broco Miniature Circuit Breaker Acti 9 iK60N (MCB/Pemutus Sirkuit)Rp51.900
Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (Pemutus Sirkuit/MCB)Rp119.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)